Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies LabLok™ Clamp Holder
SDP

Catalog No. 01677356 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
Large
Regular
Material:
Nickel-plated Zinc
Stainless Steel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material
01-677-356 Regular Stainless Steel
01-677-355 Regular Nickel-plated Zinc
01-677-354 Large Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Prop 65
Catalog No. 01-677-356 Supplier United Scientific Supplies Supplier No. RTCLMP2SS
Add to Cart
Add to Cart
Prop 65

Designed to securely hold clamps at a 90 degree for reliable performance.

  • The regular size clamp holders are for use with rods up to 19 mm diameter.
  • Right angle holders are available in cast aluminum, Nickel-plated zinc, and stainless steel construction.
  • Clamps are available in regular and large sizes.
  • Large holders have a max grip range from 0 to 21 mm supporting a rod diameter up to 19 mm
  • Regular holders have a max grip range from 0 to 18 mm supporting a rod diameter up to 13 mm

Specifications

Type Support Rod Clamp
Material Stainless Steel
Length (Metric) 13 mm
Size Regular
Size (Metric) Grip 18 mm
Color Silver
Jaw Type Open
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.