Learn More
LABOMED™ MET 400 Inverted Metallurgical Microscope

Description
Stand:
- Ergonomic sturdy stand made of anti-rust material
Viewing Body:
- Siedentopf binocular or trinocular head
- 30° inclined, fixed
- IPD: 52 - 75mm
Eyepiece:
- Focusable wide field eyepieces 10x/22mm, with foldable eye guard, antifungal
Nosepiece:
- Reverse angle quadruple nosepiece with click stops and rubber grip
Objectives:
- ML series infinity corrected, DIN Plan Achromatic objectives 5x, 10x, 20x and 50x
- Antifungal, MaxLite (TM) coated
- Optional 100x dry objective
Focus:
- Coaxial coarse and fine focusing system with tension adjustment
- Focus graduation is 2um per division
Illumination:
- Koehler episcopic illumination system with diffuser
- Halogen 6V-30w with intensity control
- 100V - 240V universal power supply
Stage:
- Fixed stage with specimen holder - 3 types (38mm, 55mm, 65mm)
- Optional mechanical stage
Electrical Requirements:
- Universal power supply (110V-240V) with built-in voltage stabilizer
Optional:
- 100x dry objective, Mechanical stage, Adapters for video and digital cameras
Specifications
Specifications
| Eyepiece | 10X/22 mm with Foldable Eyeguard |
| Head Style | Binocular |
| Lighting Type | Koehler Episcopic Illumination System with Diffuser, Halogen 6V/30w with intensity control |
| Magnification Power | 5X, 10X, 20X, 50X (100X optional) |
| Model | MET 400 |
| Product Type | Microscope |
| Resolution | Coarse and fine |
| For Use With (Application) | Education, Metallurgical, Material Sciences |
| Includes | Power cable (6 ft.), Nylon dust cover and cleaning cloth, Styrofoam casing |
| Nosepiece | Reverse angle quadruple nosepiece |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.