Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labomed™ TCM 400 Inverted Research Microscope
SCI_ED

Catalog No. S96062
Change view
Click to view available options
Head Style:
Binocular
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S96062 Binocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96062 Supplier Labo America Inc Supplier No. 7125000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for a broad range of cell culture and bioscience applications.

Compact research microscope with long working distance objectives and infinity corrected optics to ensure crisp images with high contrast and image fidelity, making it ideal for cell culture and in vitro fertilization studies.

  • Eyepieces: 10X/22mm focusable eyepieces with dual diopter adjustments, foldable rubber eye guards, antifungal coating
  • Head: binocular/trinocular viewing tube with 30° viewing angle, 360° rotatable, interpupillary distance adjustment of 52 to 75mm
  • Objectives: infinity LWD phase-plan achromatic 4X (0.1 N.A./16mm working distance [WD]), 10X (0.25 N.A/WD 10mm), 20X (0.4 N.A./ WD 0.62mm), optional 40X (0.6 N.A./ 2.6mm WD), all with antifungal coating, enable viewing of an assortment of specimens with highest degree of clarity
  • Optical system: infinity corrected optical system, antifungal coating Nosepiece: quadruple reverse angle nosepiece (Ball bearing type) with rubber grip
  • Stage: 160 x 240mm fixed-plain stage; optional mechanical stage with 120 x 80mm travel, right-hand low-drive mechanism
  • Condenser: long working distance 0.30 NA condenser, suitable for phase/bright field imaging, equipped with phase slider
  • Stand: single-mold, rust-resistant stand with ergonomic hand rests that provide comfort and stability

  • Electrical: universal power supply (110V to 240V) as per UL, CE standards
  • Focusing: coaxial coarse and fine focusing mechanism. Fine focus graduation 2.0μm
  • Illumination: transmitted 6V/30w halogen illumination with intensity control

Order Info

Microscope dimensions: 25L x 19W x 13 in.H (64 x 49.5 x 33cm). Net weight: 35.2 lb. (16kg). Contact your Fisher Science Education Representative for ordering information on accessories.

Certifications

CE marked. UL listed.

Specifications

Depth (English) 25 in.
Depth (Metric) 64 cm
Height (English) 13 in.
Height (Metric) 33 cm
Voltage 110/240 V
Width (English) 19 in.
Width (Metric) 49.5 cm
Base Style Aluminum die cast (ergonomically)
Axis Type Coaxial Coarse and Fine
Design Type Fixed plain mechanical
Magnification Power 4X, 10X, 20X
Objective Types DIN Phase Plan Achromatic
For Use With (Application) Broad range of cell culture and bioscience applications
Grade High school
Weight (English) 35.2 lb.
Nosepiece 4-position reversed with rubber grip
Optical Design Infinity
Weight (Metric) 16 kg
Eyepiece WF 10X/22 mm
Lighting Type Halogen
Head Style Binocular
Camera Type 3MP, 5MP, 7MP Digital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.