Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger LABOPORT™ UN820 Vacuum Diaphragm Pump

Chemically resistant, oil-free diaphragm vacuum pump used for a wide range of laboratory applications. Especially suited for handling aggressive vapors, it features PTFE heads, PTFE-coated diaphragms and FFPM valves.

$4360.00

Specifications

Dimensions (L x W x H) 311 x 159 x 203 mm (12.3 x 6.3 x 8.0 in.)
Flow Rate 20 L/min.
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP44
Maximum Pressure 15 psig
View More Specs

Products 2
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
13-878-27
Accessories View Documents
KNF Neuberger
209642/029940
UN820.3FTP
Each for $4,360.00
Only null left
Add to Cart
 
13-878-42
Accessories View Documents
KNF Neuberger
209574/043272
UN820FTP N/A N/A N/A
Description

Description

Handle corrosive and aggressive vapors without damage.

  • 100% Oil-free transfer
  • Pure transferring and evacuation of gases

Highly compatible with vapours and condensation.

  • Chemically resistant
  • Suitable for highly corrosive gases and vapours
  • Environmentally friendly
  • High level of gas tightness

Recommended for:

  • Rotary evaporators (13-878-27, -29, -35 and 13-880-430)
  • Vacuum concentrators (13-878-29, -35 and 13-880-430)
  • Gel dryers (13-878-27 and -29)
  • Vacuum ovens (13-878-27, -29, -35, and 13-880-430)
  • General vacuum applications (13-878-40, -42, -44, -46, 13-880-430 and -431)

Order Info

For 115 V/60 Hz; 230 V models are also available. For information contact your Fisher Scientific™ Customer Service Representative

Specifications

Specifications

311 x 159 x 203 mm (12.3 x 6.3 x 8.0 in.)
Diaphragm Vacuum Pump
15 psig
20 L/min.
IP44
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.