Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger LABOPORT™ UN840 Vacuum Diaphragm Pump
GSA_VA

Catalog No. 1387835 Shop All KNF Neuberger Products
Change view
Click to view available options
Model:
UN840.1.2FTP
UN840.3FTP
UN840FTP
UN842.3FTP
Flow Rate:
34 L/min.
65 L/min.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Flow Rate
13-878-35 UN842.3FTP 34 L/min.
13-878-29 UN840.3FTP 34 L/min.
13-878-46 UN840.1.2FTP 65 L/min.
13-878-44 UN840FTP 34 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-878-35 Supplier KNF Neuberger Supplier No. 209649/047708
Add to Cart
Add to Cart
Request a Quote

Chemically resistant, oil-free diaphragm vacuum pump used for a wide range of laboratory applications. Especially suited for handling aggressive vapors, it features PTFE heads, PTFE-coated diaphragms and FFPM valves.

Handle corrosive and aggressive vapors without damage.

  • 100% Oil-free transfer
  • Pure transferring and evacuation of gases

Highly compatible with vapours and condensation.

  • Chemically resistant
  • Suitable for highly corrosive gases and vapours
  • Environmentally friendly
  • High level of gas tightness

Recommended for:

  • Rotary evaporators (13-878-27, -29, -35 and 13-880-430)
  • Vacuum concentrators (13-878-29, -35 and 13-880-430)
  • Gel dryers (13-878-27 and -29)
  • Vacuum ovens (13-878-27, -29, -35, and 13-880-430)
  • General vacuum applications (13-878-40, -42, -44, -46, 13-880-430 and -431)

Order Info

For 115 V/60 Hz; 230 V models are also available. For information contact your Fisher Scientific™ Customer Service Representative

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Max. Vacuum 1.5 torr
Electrical Requirements 115 V, 60 Hz
Dimensions (L x W x H) 330 x 171 x 222 mm (13.0 x 6.8 x 8.8 in.)
Model UN842.3FTP
Flow Rate 34 L/min.
Frequency 60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP44
Applications Centrifugal Concentration
Maximum Pressure 15 psig
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.