Learn More
KNF Neuberger LABOPORT™ UN840 Vacuum Diaphragm Pump
Chemically resistant, oil-free diaphragm vacuum pump used for a wide range of laboratory applications. Especially suited for handling aggressive vapors, it features PTFE heads, PTFE-coated diaphragms and FFPM valves.
Supplier: KNF Neuberger 209601/043276
Description
Handle corrosive and aggressive vapors without damage.
- 100% Oil-free transfer
- Pure transferring and evacuation of gases
Highly compatible with vapours and condensation.
- Chemically resistant
- Suitable for highly corrosive gases and vapours
- Environmentally friendly
- High level of gas tightness
Recommended for:
- Rotary evaporators (13-878-27, -29, -35 and 13-880-430)
- Vacuum concentrators (13-878-29, -35 and 13-880-430)
- Gel dryers (13-878-27 and -29)
- Vacuum ovens (13-878-27, -29, -35, and 13-880-430)
- General vacuum applications (13-878-40, -42, -44, -46, 13-880-430 and -431)
Order Info
For 115 V/60 Hz; 230 V models are also available. For information contact your Fisher Scientific™ Customer Service Representative
Specifications
75 torr | |
330 x 171 x 222 mm (13.0 x 6.8 x 8.8 in.) | |
34 L/min. | |
Diaphragm Vacuum Pump | |
Rotary Evaporation | |
115 V |
115 V, 60 Hz | |
UN840FTP | |
60 Hz | |
IP44 | |
15 psig |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.