Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Laboratory Apron
SDPSCI_ED

Catalog No. S139593 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
107 x 69 cm (42 x 27 in.)
107 x 91 cm (42 x 36 in.)
117 x 91 cm (46 x 36 in.)
91 x 69 cm (36 x 27 in.)
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Size
S139593 117 x 91 cm (46 x 36 in.) X-Large
S139590 91 x 69 cm (36 x 27 in.) Small
S139591 107 x 69 cm (42 x 27 in.) Medium
S139592 107 x 91 cm (42 x 36 in.) Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Prop 65
Catalog No. S139593 Supplier United Scientific™ Supplier No. LBAP04
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Prop 65

Heavy duty design offers enhanced protection in the laboratory.

  • Laboratory apron made from chemical-resistant, PVC-coated fabric with lasting flexibility
  • Apron is reinforced at the points of strain and includes cloth ties at neck and waist
  • Available in four different sizes

Specifications

Type Rubberized Apron
Size X-Large
Material PVC, Composite Fabric
Color Gray, Black
Disposable Reusable
Closure Type Cloth Ties
Sterility Non-sterile
Dimensions (L x W) 117 x 91 cm (46 x 36 in.)
Item Description Laboratory Apron
Seam Type Sewn

Warning: Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.