Learn More
Description
- Chrome plated brass
- Quarter-turn open/close
- Forged brass lever with color-coded index disc
Specifications
Specifications
| Color | Chrome |
| Color Code | Blue |
| Material | Chrome-plated Brass |
| Type | 2 180° Turrets, Gas Service |
| Includes | Ball valve assembly |
| Length (English) | 1.6 in. |
| Length (Metric) | 4.1 cm |
| Width (English) | 9.8 in. |
| Width (Metric) | 24.8 cm |
| Height (English) | 3.6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.