Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Laboratory Needle Valve

Catalog No. 06000421 Shop All Fisherbrand Products
Change view
Click to view available options
Type:
1 Turret, Air Service
1 Turret, Gas Service
1 Turret, Nitrogen Service
1 Turret, Vacuum Service
2 180° Turrets, Air Service
2 180° Turrets, Gas Service
2 180° Turrets, Nitrogen Service
2 180° Turrets, Vacuum Service
2 90° Turrets, Air Service
2 90° Turrets, Gas Service
2 90° Turrets, Nitrogen Service
2 90° Turrets, Vacuum Service
4 Turrets, Air Service
4 Turrets, Gas Service
4 Turrets, Nitrogen Service
4 Turrets, Vacuum Service
Width (English):
2.5 in.
5.9 in.
8.1 in.
Length (English):
6.1 in.
8.1 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Width (English) Length (English)
06-000-421 1 Turret, Vacuum Service 2.5 in. 6.1 in.
06-000-418 1 Turret, Gas Service 2.5 in. 6.1 in.
06-000-419 1 Turret, Air Service 2.5 in. 6.1 in.
06-000-420 1 Turret, Nitrogen Service 2.5 in. 6.1 in.
06-000-422 2 90° Turrets, Gas Service 5.9 in. 6.1 in.
06-000-423 2 90° Turrets, Air Service 5.9 in. 6.1 in.
06-000-424 2 90° Turrets, Nitrogen Service 5.9 in. 6.1 in.
06-000-425 2 90° Turrets, Vacuum Service 5.9 in. 6.1 in.
06-000-426 2 180° Turrets, Gas Service 2.5 in. 8.1 in.
06-000-427 2 180° Turrets, Air Service 2.5 in. 8.1 in.
06-000-428 2 180° Turrets, Nitrogen Service 2.5 in. 8.1 in.
06-000-429 2 180° Turrets, Vacuum Service 2.5 in. 8.1 in.
06-000-430 4 Turrets, Gas Service 8.1 in. 8.1 in.
06-000-431 4 Turrets, Air Service 8.1 in. 8.1 in.
06-000-432 4 Turrets, Nitrogen Service 8.1 in. 8.1 in.
06-000-433 4 Turrets, Vacuum Service 8.1 in. 8.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 06-000-421
Add to Cart
Add to Cart

Fisherbrand™ Laboratory Needle Valves are deck mounted and intended for precision use.

  • Straight pattern forged brass
  • Floating stainless steel needle and replaceable stainless steel seat
  • Four-arm handle with color coded index disc

Specifications

Material Chrome-plated Brass
Type 1 Turret, Vacuum Service
Includes Needle valve assembly
Length (English) 6.1 in.
Length (Metric) 15.4 cm
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Height (English) 5.5 in.
Height (Metric) 14.0 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.