Learn More
Description
- Straight pattern forged brass
- Floating stainless steel needle and replaceable stainless steel seat
- Four-arm handle with color coded index disc
Specifications
Specifications
| Material | Chrome-plated Brass |
| Type | 2 180° Turrets, Vacuum Service |
| Includes | Needle valve assembly |
| Length (English) | 8.1 in. |
| Length (Metric) | 20.6 cm |
| Width (English) | 2.5 in. |
| Width (Metric) | 6.4 cm |
| Height (English) | 5.5 in. |
| Height (Metric) | 14.0 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.