Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Laboratory Organizer Boxes

Catalog No. 22899110
Change view
Click to view available options
Color:
Blue
Gray
Red
Depth (Metric):
8.89 cm
10.1 cm
15.2 cm
20.3 cm
Size:
Small
Medium
Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Depth (Metric) Size
22-899-110 Gray 8.89 cm Small
22-899-109 Blue 8.89 cm Small
22-899-124 Blue 15.2 cm Large
22-899-111 Red 8.89 cm Small
22-899-115 Blue 10.1 cm Medium
22-899-128 Gray 20.3 cm Large
22-899-125 Gray 15.2 cm Large
22-899-119 Gray 15.2 cm Medium
22-899-118 Blue 15.2 cm Medium
22-899-121 Blue 10.1 cm Large
22-899-127 Blue 20.3 cm Large
22-899-120 Red 15.2 cm Medium
22-899-117 Red 10.1 cm Medium
22-899-116 Gray 10.1 cm Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 22-899-110 Supplier Dynamic Diagnostics Supplier No. 410030GRY
Add to Cart
Add to Cart

General-purpose storage bins and organizers

  • Available in a choice of three colors: gray, red, or blue
  • Choice of sizes - Length and width remain the same by size, depth varies depending on model (check ordering table)
    • Small:
      • (L x W): 27.6 x 20.9 (10.87 x 8.25 in.)
      • (D) 8.89cm (3.5 in.) or 12.7cm (5 in.)
    • Medium:
      • L x W: 41.9 x 27.6cm (16.5 x 10.87 in.)
      • D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.)
    • Large:
      • L x W: 56.8 x 44.13cm (22.37 x 17.37 in.)
      • D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.) or 20.3cm (7.99 in.)
  • Dividers sold separately

Specifications

Product Type Divider Box
Width (English) 8.25 in.
Width (Metric) 20.9 cm
Length (Metric) 27.6 cm
Size Small
Length (English) 10.87 in.
For Use With (Application) Ideal for general purpose storage bins and organizers
Color Gray
Depth (Metric) 8.89 cm
Depth (English) 3.5 in.
Dimensions (L x W) 10.87 x 8.25 in. (27.6 x 20.9 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.