Learn More
Dynamic Diagnostics Laboratory Organizer Boxes
Description
- Available in a choice of three colors: gray, red, or blue
- Choice of sizes - Length and width remain the same by size, depth varies depending on model (check ordering table)
- Small:
- (L x W): 27.6 x 20.9 (10.87 x 8.25 in.)
- (D) 8.89cm (3.5 in.) or 12.7cm (5 in.)
- Medium:
- L x W: 41.9 x 27.6cm (16.5 x 10.87 in.)
- D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.)
- Large:
- L x W: 56.8 x 44.13cm (22.37 x 17.37 in.)
- D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.) or 20.3cm (7.99 in.)
- Small:
- Dividers sold separately
Specifications
Specifications
| Product Type | Divider Box |
| Depth (English) | 6 in. |
| Length (English) | 22.37 in. |
| Dimensions (L x W) | 22.37 x 17.37 in. (56.8 x 44.13 cm) |
| Depth (Metric) | 15.2 cm |
| Color | Gray |
| Size | Large |
| For Use With (Application) | Ideal for general purpose storage bins and organizers |
| Length (Metric) | 56.8 cm |
| Width (English) | 17.37 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.