Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ Laboratory Silicone Safety Mat
GREENER_CHOICESCI_ED

Catalog No. S2335019 Shop All Fischer Technical Company Products
Change view
Click to view available options
Dimensions (L x W):
250 x 250 mm
350 x 350 mm
Color:
Black
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
S2335019 350 x 350 mm Red
S64958 250 x 250 mm Black
S2335020 350 x 350 mm Black
S64978 250 x 250 mm Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S2335019 Supplier Fischer Technical Company™ Supplier No. LABMATREDL
Add to Cart
Add to Cart

Silicone Safety Mats provide protection for your lab station from spills and slippage.

Laboratory Silicone Safety Mat is designed to protect your desktop or lab station and prevent glassware from sliding

  • Available in red or black
  • Large mat is 350 x 350 mm
  • Small mat is 250 x 250 mm
  • Silicone constructions provides protection against many chemicals

Specifications

Product Type Lab Mat
Material Silicone
Absorbancy Non-absorbent
Length (English) 9.84 in.
Length (Metric) 350 mm
Width (English) 9.84 in.
Width (Metric) 350 mm
Dimensions (L x W) 350 x 350 mm
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.