Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Laboratory Support Stand Set, with 2 Piece Rod PROMO

Upgraded design includes a two-piece stainless steel rod that effortlessly screws together, ensuring easy setup and enabling more compact storage
Supplier: Eisco™ MTST1SPLPROMO
Description
- Set includes retort base, rod, support ring and 4-pronged cork-lined clamp and bosshead
- Upgraded design now includes a two-piece stainless steel rod that effortlessly screws together, ensuring easy setup and enabling more compact storage when not in use
- The 8 x 5 in. base weighs 1.75 lb., providing superb stability for experiments and setups
- Assembled rod measures 23.6 in. tall and is 10 mm in diameter
- Tapped hole in base is compatible with rods with a 10 x 1.5 mm metric thread
- Complete lab stand set for supporting and manipulating labware
- This comprehensive set now features a two-piece stainless steel rod that effortlessly screws together, ensuring easy setup and enabling more compact storage when not in use
- The retort base is made of corrosion and scaling resistant, powder coated pressed steel, and features a tapped hole suitable for connecting the included rod, or any other rods with a 10 x 1.5 mm metric thread
- The support ring features a zinc plated steel shank secured to a screw clamp
- Distance from the ring's center to the center of the support measures 4.75 in.
- Clamp is four-pronged with a cork lining
Specifications
Stainless Steel | |
23.6 in. | |
20.32 cm | |
12.7 cm | |
7.5 cm | |
2-part Stainless Steel Rod, 3 in. Steel Support Rings, 4-pronged Cork-lined Clamp, Bosshead | |
Rectangular | |
Not Autoclavable | |
Labware | |
4.2 lb. |
60 cm | |
8 in. | |
5 in. | |
3 in. | |
10 mm | |
Retort Stand | |
10 x 1.5 mm | |
Powder-coated | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction