Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laboratory Water Bath
SDPSCI_ED

Catalog No. s94210 Shop All Science First Products
Change view
Click to view available options
Capacity (Metric):
1.6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S94210 1.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94210 Supplier Science First Supplier No. 6631271
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low-cost and portable.

Thermostatically controlled; stores easily in any laboratory and comes with instructions. 

  • Durable, seamless, stainless-steel construction
  • Tight-fitting polycarbonate lid
  • Adjustable knob
  • ON/OFF switch 

Specifications:

  • Capacity: 1.6L (1.56 qt.)
  • Temperature range: 45° to 65°C (113° to 149F)
  • Accuracy (with cover on): ±2°C (±4°F)
  • Exterior dimensions: 16 x 11 x 8 in.
  • Stainless steel sink measures 10.75 x 5.5 in.

 

Specifications

Capacity (Metric) 1.6 L
Temperature Range 45°C to 65°C
Includes Polycarbonate lid
Material Stainless Steel
Temperature Accuracy ±2°C
Dimensions (L x W x H) 40.6 x 27.9 x 20.3 cm (16 x 11 x 8 in. )
Weight (English) 7.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.