Learn More
Description
- 3 colors available for quick identification
- For use in 4.5 L tanks
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Components | Polyester Screen, Plastic Frame |
| Material | Plastic |
| Disposable | Single-use |
| Filter Type | 1000 μm |
| For Use With (Equipment) | 4L Zebrafish Tank |
| Holds | Water, Zebrafish |
| Includes | Larval Baffle |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
