Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ Tank Kit, with Baffle, Cover

The LAbREED™ Tank Kit, with Baffle, Cover is a tank kit for Zebrafish that includes the tank, lid, and an adult baffle.
Supplier: Iwaki Aquatic AQT4LTBC
Description
- Zebrafish Tank Kit
- Available in 3 sizes
Specifications
Not Autoclavable | |
Clear, Blue | |
Polycarbonate | |
Benchtop and Standalone Systems | |
Tank, Lid, Adult Baffle | |
14 in. | |
7 in. |
4 L | |
Polycarbonate | |
Single-use | |
Water, Zebrafish | |
Non-sterile | |
6.5 in. | |
2.05 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction