Learn More
Description
- Easy-to-use touchscreen
- 10 variable program channels for maximum flexibility
- Password-protected parameters
- Round chamber (Labstar 200), Angular (Labstar 25, 40, 70)
- Maximum allowable operating temperature up to 140°C and maximum pressure at 3.8 bar absolute
- Equipped with electronic pressure sensor and PT100 temp sensor
- Hinged door with locking mechanism powered by an electric motor
- Sterilization chamber and door made with stainless steel
- Housing made with brushed stainless steel
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Amperage | 200 amp, 3 Phase |
| Certifications/Compliance | CE Compliant |
| Depth (Metric) Outside | 825 mm |
| Capacity (English) | 18.5 gal. |
| Capacity (Metric) | 70 L |
| Depth (Metric) Chamber | 680 mm |
| Diameter (English) Chamber | 26 in. |
| Depth (English) Chamber | 26.8 in. |
| Diameter (Metric) Chamber | 645 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.