Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LABXPERT™ Nylon Cloth Labels

LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

Supplier:  Brady™ X78499

 View more versions of this product

Catalog No. 11-878-120

This item is not returnable. View return policy

Description

Description

LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications

Specifications

RoHS, UL
Permanent Acrylic
Matte
Bottles, Conical tube, General and industrial identification, General identification, inside-of-panel component marking, Laboratory identification, outside-of-panel markings, Panel identification, Petri dish, Tube
1
Rectangle
-40°C to +90°C
1 in.
1.9 in.
Surface Mount
Black, White
Nylon Cloth
n.a.
125/Roll
For 0.5 to 8 mL vials
0.165 mm
25.40 mm
4.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.