Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LABXPERT™ Series Self-Laminating Polyester Labels - Black on Clear/White

Catalog No. 19108982 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Clear/White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-982 Clear/White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-108-982 Supplier Brady™ Supplier No. XSL124461

Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000
Description Label
Adhesive Type Permanent Acrylic
Color Clear/White
Format Cartridge (Ribbon)
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) LabXpert™ Handheld Label Maker
Labels per Row 1
Languages No Text
Quantity 225 Labels/Pk.
Shape Rectangle
Size (English) 1.65 x 0.5 in. (W x H)
Dimensions (LxW) 0.5 x 1.65 in.
Length (English) Printable Area 0.75 in.
Width (English) 1.65 in.
Width (Metric) 91.44 mm
Width (English) Printable Area 0.75 in.
Height (English) 0.5 in.
Height (English) Printable Area 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.