Learn More
LaCrosse™ Economy Steel-Toe Hip Boots
Specifications
Specifications
| Certifications/Compliance | ANSI Z41 PT 83M I/75 C/75 |
| Color | Black |
| Height (English) | 32 in. |
| Includes | Protective toecap, attached belt loops, thigh adjustment straps |
| Liner Material | Canvas |
| Material | Rubber |
| Shank Material | Steel |
| Size | 13 |
| Sole Features | Slip-resistant diamond bar outsole |
| Toe Material | Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.