Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaCrosse™ Economy Steel-Toe Hip Boots

Catalog No. 19817624
Change view
Click to view available options
Size:
8
9
10
11
12
13
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-817-624 12
19-817-622 8
19-043-414 11
19-043-415 13
19-817-620 10
19-043-413 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-817-624 Supplier LaCrosse™ Supplier No. 24009091S12

Specifications

Certifications/Compliance ANSI Z41 PT 83M I/75 C/75
Color Black
Height (English) 32 in.
Includes Protective toecap, attached belt loops, thigh adjustment straps
Liner Material Canvas
Material Rubber
Shank Material Steel
Size 12
Sole Features Slip-resistant diamond bar outsole
Toe Material Steel
Weight (English) 7 lb.
Weight (Metric) 3.1 kg
Resistant To Abrasion
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.