Learn More
LaCrosse™ Hip Boots
Specifications
Specifications
| Certifications/Compliance | ASTM F2892-11 EH |
| Height (English) | 32 in. |
| Includes | Contoured heel, pull strap, reinforced Rubber at the leg and ankle |
| Liner Material | Canvas |
| Material | Rubber |
| Shank Material | Fiberglass |
| Size | 9 |
| Sole Features | Trac-life outsole, EVA insole |
| Weight (English) | 9.3 lb. |
| Weight (Metric) | 4.2 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.