Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Foot Protection
- General Purpose Work Boots and Shoes
- LaCrosse™ Quad Comfort 4 x 8 Steel Toe Work Boots
LaCrosse™ Quad Comfort 4 x 8 Steel Toe Work Boots
Catalog No. 19077763
Change view
Click to view available options
Size:
10.5M
10.5W
10M
10W
11.5M
11.5W
11M
11W
12M
12W
13M
13W
14M
15M
16M
4.5M
4.5W
4M
4W
5.5M
5.5W
5M
5W
6.5M
6.5W
6M
6W
7.5M
7.5W
7M
7W
8.5W
8M
8W
9.5M
9.5W
9M
9W
Sole Features:
Direct attach (chemically bonded)
Rubber sole, slip-resistant Quad outsole
39 product options available for selection
| Catalog No. | Size | Sole Features |
|---|---|---|
| 19-077-763 | 7.5M | Rubber sole, slip-resistant Quad outsole |
| 19-077-795 | 10.5W | Rubber sole, slip-resistant Quad outsole |
| 19-077-794 | 10W | Rubber sole, slip-resistant Quad outsole |
| 19-077-769 | 10.5M | Rubber sole, slip-resistant Quad outsole |
| 19-077-768 | 10M | Rubber sole, slip-resistant Quad outsole |
| 19-077-797 | 11.5W | Direct attach (chemically bonded) |
| 19-077-771 | 11.5M | Rubber sole, slip-resistant Quad outsole |
| 19-077-770 | 11M | Rubber sole, slip-resistant Quad outsole |
| 19-077-798 | 12W | Rubber sole, slip-resistant Quad outsole |
| 19-077-796 | 11W | Direct attach (chemically bonded) |
| 19-077-773 | 13M | Rubber sole, slip-resistant Quad outsole |
| 19-077-799 | 13W | Direct attach (chemically bonded) |
| 19-077-772 | 12M | Direct attach (chemically bonded) |
| 19-077-774 | 14M | Rubber sole, slip-resistant Quad outsole |
| 19-077-775 | 15M | Rubber sole, slip-resistant Quad outsole |
| 19-077-778 | 4.5W | Rubber sole, slip-resistant Quad outsole |
| 19-077-776 | 16M | Direct attach (chemically bonded) |
| 19-077-757 | 4.5M | Rubber sole, slip-resistant Quad outsole |
| 19-077-756 | 4M | Rubber sole, slip-resistant Quad outsole |
| 19-077-777 | 4W | Direct attach (chemically bonded) |
| 19-077-758 | 5M | Rubber sole, slip-resistant Quad outsole |
| 19-077-779 | 5W | Rubber sole, slip-resistant Quad outsole |
| 19-077-759 | 5.5M | Rubber sole, slip-resistant Quad outsole |
| 19-077-787 | 6.5W | Direct attach (chemically bonded) |
| 19-077-780 | 5.5W | Direct attach (chemically bonded) |
| 19-077-761 | 6.5M | Rubber sole, slip-resistant Quad outsole |
| 19-077-760 | 6M | Rubber sole, slip-resistant Quad outsole |
| 19-077-781 | 6W | Direct attach (chemically bonded) |
| 19-077-762 | 7M | Rubber sole, slip-resistant Quad outsole |
| 19-077-784 | 8.5W | Rubber sole, slip-resistant Quad outsole |
| 19-077-789 | 7.5W | Rubber sole, slip-resistant Quad outsole |
| 19-077-788 | 7W | Direct attach (chemically bonded) |
| 19-077-791 | 8.5W | Rubber sole, slip-resistant Quad outsole |
| 19-077-764 | 8M | Rubber sole, slip-resistant Quad outsole |
| 19-077-790 | 8W | Direct attach (chemically bonded) |
| 19-077-767 | 9.5M | Direct attach (chemically bonded) |
| 19-077-766 | 9M | Direct attach (chemically bonded) |
| 19-077-793 | 9.5W | Direct attach (chemically bonded) |
| 19-077-792 | 9W | Rubber sole, slip-resistant Quad outsole |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
This item is not returnable.
View return policy
Catalog No.
19-077-763
Supplier
LaCrosse™
Supplier No.
480002 7.5M
This item is not returnable.
View return policy
Specifications
Specifications
| Certifications/Compliance | ASTM F2413-05 M I/75 C/75 EH |
| Color | Brown |
| Eyelets Material | Metal |
| For Use With (Application) | General purpose work |
| Height (English) | 8 in. |
| Liner Material | Hyper-dri™ |
| Material | Leather |
| Shank Material | Nylon |
| Size | 7.5M |
| Sole Features | Rubber sole, slip-resistant Quad outsole |
| Toe Material | Steel |
| Tread Style | Smooth minimal |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.81 kg |
| Waterproof | Yes |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?