Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaCrosse™ Quad Comfort 4 x 8 Steel Toe Work Boots

Catalog No. 19077764
Change view
Click to view available options
Size:
10.5M
10.5W
10M
10W
11.5M
11.5W
11M
11W
12M
12W
13M
13W
14M
15M
16M
4.5M
4.5W
4M
4W
5.5M
5.5W
5M
5W
6.5M
6.5W
6M
6W
7.5M
7.5W
7M
7W
8.5W
8M
8W
9.5M
9.5W
9M
9W
Sole Features:
Direct attach (chemically bonded)
Rubber sole, slip-resistant Quad outsole
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Sole Features
19-077-764 8M Rubber sole, slip-resistant Quad outsole
19-077-795 10.5W Rubber sole, slip-resistant Quad outsole
19-077-794 10W Rubber sole, slip-resistant Quad outsole
19-077-769 10.5M Rubber sole, slip-resistant Quad outsole
19-077-768 10M Rubber sole, slip-resistant Quad outsole
19-077-797 11.5W Direct attach (chemically bonded)
19-077-771 11.5M Rubber sole, slip-resistant Quad outsole
19-077-770 11M Rubber sole, slip-resistant Quad outsole
19-077-798 12W Rubber sole, slip-resistant Quad outsole
19-077-796 11W Direct attach (chemically bonded)
19-077-773 13M Rubber sole, slip-resistant Quad outsole
19-077-799 13W Direct attach (chemically bonded)
19-077-772 12M Direct attach (chemically bonded)
19-077-774 14M Rubber sole, slip-resistant Quad outsole
19-077-775 15M Rubber sole, slip-resistant Quad outsole
19-077-778 4.5W Rubber sole, slip-resistant Quad outsole
19-077-776 16M Direct attach (chemically bonded)
19-077-757 4.5M Rubber sole, slip-resistant Quad outsole
19-077-756 4M Rubber sole, slip-resistant Quad outsole
19-077-777 4W Direct attach (chemically bonded)
19-077-758 5M Rubber sole, slip-resistant Quad outsole
19-077-779 5W Rubber sole, slip-resistant Quad outsole
19-077-759 5.5M Rubber sole, slip-resistant Quad outsole
19-077-787 6.5W Direct attach (chemically bonded)
19-077-780 5.5W Direct attach (chemically bonded)
19-077-761 6.5M Rubber sole, slip-resistant Quad outsole
19-077-760 6M Rubber sole, slip-resistant Quad outsole
19-077-781 6W Direct attach (chemically bonded)
19-077-763 7.5M Rubber sole, slip-resistant Quad outsole
19-077-762 7M Rubber sole, slip-resistant Quad outsole
19-077-784 8.5W Rubber sole, slip-resistant Quad outsole
19-077-789 7.5W Rubber sole, slip-resistant Quad outsole
19-077-788 7W Direct attach (chemically bonded)
19-077-791 8.5W Rubber sole, slip-resistant Quad outsole
19-077-790 8W Direct attach (chemically bonded)
19-077-767 9.5M Direct attach (chemically bonded)
19-077-766 9M Direct attach (chemically bonded)
19-077-793 9.5W Direct attach (chemically bonded)
19-077-792 9W Rubber sole, slip-resistant Quad outsole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
This item is not returnable. View return policy
Catalog No. 19-077-764 Supplier LaCrosse™ Supplier No. 480002 8M
This item is not returnable. View return policy

Specifications

Certifications/Compliance ASTM F2413-05 M I/75 C/75 EH
Color Brown
Eyelets Material Metal
For Use With (Application) General purpose work
Height (English) 8 in.
Liner Material Hyper-dri™
Material Leather
Shank Material Nylon
Size 8M
Sole Features Rubber sole, slip-resistant Quad outsole
Toe Material Steel
Tread Style Smooth minimal
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Waterproof Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.