Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaCrosse™ Quad Comfort 4 x 8 Steel Toe Work Boots
Supplier: LaCrosse™ 480002 4W
This item is not returnable.
View return policy
Specifications
ASTM F2413-05 M I/75 C/75 EH | |
Metal | |
8 in. | |
Leather | |
4W | |
Steel | |
4 lb. | |
Yes |
Brown | |
General purpose work | |
Hyper-dri™ | |
Nylon | |
Direct attach (chemically bonded) | |
Smooth minimal | |
1.81 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction