Learn More
Lakeland Industries Pyrolon Plus 2 Coveralls with Attached Hood
Specifications
Specifications
| Size | 5X-Large |
| Material | Fabric |
| Color | Blue |
| Disposable | Single-use |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Zipper |
| Seam Type | Serged |
| Certifications/Compliance | NFPA 2113, 201, ANSI ISEA 101 |
| Description | Breathable, Attached hood, zipper, elastic wrists, ankles |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.