Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Laminated Polypropylene Water-Repellant Shoe Cover with Non-Skid AQ Sole
SDP

Catalog No. 19550015
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-550-015 Medium
19-550-013 2X-Large
19-550-016 X-Large
19-550-014 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-550-015 Supplier Keystone Safety Supplier No. SCNWPIAQCRMED
This item is not returnable. View return policy

Specifications

Size Medium
Material Polypropylene
Latex Free Yes
Color White
Sole Type Non-skid
Construction Polypropylene
For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
Dimensions (L x W) 11.5 x 4.75 in. (29.21 x 12 cm)
Length (English) 11.5 in.
Length (Metric) 29.21 cm
Width (English) 4.75 in.
Width (Metric) 12 cm
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.