Learn More
Description
- Made of durable polyester
- Available clear or with OSHA headers
- Have holes in each corner for easy mounting
- Pouch size: 10 mil. thick (5 mil./side)
Specifications
Specifications
| Product Type | Laminating Pouch |
| Color | Clear |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester |
| Dimensions (L x W) | 36.8 x 22.8 cm (14.5 x 9 in.) |
| Description | Holes Included |
| Shape | Rectangle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.