Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Armored Thermometer
SDPSCI_ED

Catalog No. S45085G Shop All LaMotte Company Products
Change view
Click to view available options
Temperature Range (Metric):
-5°C to +45°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S45085G -5°C to +45°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S45085G Supplier LaMotte™ Supplier No. 1066
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A precision, nonmercury thermometer, furnished in a protective plastic jacket with a window opening.

  • Engraved graduations on white tubing increase the readability
  • Full range, -5° to 45°C in 0.5° increments

Specifications

For Use With (Application) Measuring Water temperature in an educational setting or Water sampling applications
Grade Precision
Includes Hanging loop on the top and Plastic jacket with a window opening
Material Plastic
Product Type Armored Thermometer
Max. Temperature (English) 113°F
Max. Temperature (Metric) 45°C
Min. Temperature (English) 23°F
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +45°C
Subdivision 0.5°
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.