Learn More
Description
- Lamp boards are ideal for demonstrating series and parallel circuits.
- Miniature bulb receptacle is mounted on a clear acrylic base and connected to two Fahnestock clip terminals.
- Available with a single receptacle, three recepticals, four recepticals, or five receptacles.
- Includes bulbs and activity guide.
Specifications
Specifications
| For Use With (Equipment) | Mini Lamps |
| Length (English) | 13.5 in. |
| Length (Metric) | 342.9 mm |
| Material | Plastic |
| Voltage | 0/1 V |
| Includes | Bulbs, Activity Guide |
| Style | 5 Sockets |
| Product Type | Lamp Board |
Warning: Cancer and reproductive harm. Prop 65.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

