Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Lamp Board
SDPSCI_ED

Catalog No. p-7229250 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Style:
1 Socket
3 Sockets
4 Sockets
5 Sockets
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
S139488 1 Socket
S139489 3 Sockets
S139490 4 Sockets
S139491 5 Sockets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139488 Supplier United Scientific™ Supplier No. LMPB01
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use the Lamp Board to securely hold your lamps in place while connecting them to a power source.

  • Lamp boards are ideal for demonstrating series and parallel circuits.
  • Miniature bulb receptacle is mounted on a clear acrylic base and connected to two Fahnestock clip terminals.
  • Available with a single receptacle, three recepticals, four recepticals, or five receptacles.
  • Includes bulbs and activity guide.

Specifications

Product Type Lamp Board
For Use With (Equipment) Mini Lamps
Length (English) 3.5 in.
Length (Metric) 88.9 mm
Material Plastic
Voltage 0/1 V
Includes Bulbs, Activity Guide
Style 1 Socket

Warning: Cancer and reproductive harm. Prop 65.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.