Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lanx Chemical Protective Pants

Catalog No. 191300235B
Change view
Click to view available options
Size:
26
28
30
32
34
36
38
40
42
44
46
48
Size (English) Waist:
28 in.
30 in.
32 in.
34 in.
36 in.
40 in.
42 in.
44 in.
48 in.
Size (Metric) Waist:
66 cm
71.1 cm
76.2 cm
81.3 cm
86.4 cm
91.5 cm
96.5 cm
101.6 cm
106.6 cm
111.7 cm
116.8 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (Metric) Waist
19-130-0235B 28 28 in. 71.1 cm
19-130-0235A 26 - 66 cm
19-130-0235C 30 30 in. 76.2 cm
19-130-0235D 32 32 in. 81.3 cm
19-130-0235E 34 34 in. 86.4 cm
19-130-0235F 36 36 in. 91.5 cm
19-130-0235I 42 42 in. 106.6 cm
19-130-0235H 40 40 in. 101.6 cm
19-130-0235J 44 44 in. 111.7 cm
19-130-0235G 38 - 96.5 cm
19-130-0235L 48 48 in. -
19-130-0235K 46 - 116.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-130-0235B Supplier Lanx Supplier No. CPUD28
Add to Cart
Add to Cart
This item is not returnable. View return policy

Outstanding vapor, aerosol, and fire protection

Specifications

Size 28
Material Composite Fabric
Size (English) Waist 28 in.
Size (Metric) Waist 71.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.