Learn More
Lanx Flame-Resistant Chemical Protective Overgarment Jacket
Specifications
Specifications
| Size | Small |
| Material | Composite Fabric |
| Color | Navy |
| Certifications/Compliance | ASTM D1777 |
| Resistance | Flame, chemical |
| Style | Extra short |
| Size (English) Chest | 30 to 37 in. |
| Size (Metric) Chest | 76.2 to 93.98 cm |
| Thickness | 1.5 mm |
| Length (English) | 57 to 66 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.