Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lanx Flame-Resistant Chemical Protective Overgarment Jacket

Catalog No. 191300200
Change view
Click to view available options
Color:
Navy
Olive Drab
Size:
Small
Medium
Large
X-Large
2X-Large
Style:
Extra short
Long
Regular
Short
Standard length
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Style
19-130-0200 Olive Drab Small Short
19-130-0209 Navy Large Long
19-130-0207 Navy Large Regular
19-130-0210 Olive Drab Large Long
19-130-0208 Olive Drab Large Regular
19-130-0205 Navy Medium Long
19-130-0206 Olive Drab Medium Long
19-130-0203 Navy Medium Regular
19-130-0202 Olive Drab Medium Short
19-130-0201 Navy Medium Short
19-130-0204 Olive Drab Medium Regular
19-130-0199 Navy Small Short
19-130-0197 Navy Small Extra short
19-130-0198 Olive Drab Small Extra short
19-130-0211 Navy X-Large Standard length
19-130-0212 Olive Drab X-Large Standard length
19-130-0213 Navy 2X-Large Standard length
19-130-0214 Olive Drab 2X-Large Standard length
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 19-130-0200 Supplier Lanx Supplier No. CPOFRJSSODGRN
Add to Cart
Add to Cart
This item is not returnable. View return policy

Absorbent, durable, air permeable, user comfortable garments

Specifications

Size Small
Material Composite Fabric
Color Olive Drab
Certifications/Compliance ASTM D1777
Resistance Flame, chemical
Style Short
Size (English) Chest 30 to 37 in.
Size (Metric) Chest 76.2 to 93.98 cm
Thickness 1.5 mm
Length (English) 66 to 69 in.
Length (Metric) 167.64 to 175.26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.