Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Coats, Jackets, and Outerwear
- Chemical Resistant Jackets
- Lanx Standard Chemical Protective Overgarment Jacket
Lanx Standard Chemical Protective Overgarment Jacket
Catalog No. 191300111
Change view
Click to view available options
Color:
Black
Desert Camouflage
Navy
White
Woodland Camouflage
Size:
Small
Medium
Large
X-Large
2X-Large
Style:
Extra short
Long
Regular
Short
Standard length
45 product options available for selection
| Catalog No. | Color | Size | Style |
|---|---|---|---|
| 19-130-0111 | White | Small | Extra short |
| 19-130-0138 | Desert Camouflage | Large | Long |
| 19-130-0140 | Black | Large | Long |
| 19-130-0139 | Navy | Large | Long |
| 19-130-0137 | Woodland Camouflage | Large | Long |
| 19-130-0141 | White | Large | Long |
| 19-130-0135 | Black | Large | Regular |
| 19-130-0133 | Desert Camouflage | Large | Regular |
| 19-130-0134 | Navy | Large | Regular |
| 19-130-0136 | White | Large | Regular |
| 19-130-0132 | Woodland Camouflage | Large | Regular |
| 19-130-0128 | Desert Camouflage | Medium | Long |
| 19-130-0130 | Black | Medium | Long |
| 19-130-0129 | Navy | Medium | Long |
| 19-130-0131 | White | Medium | Long |
| 19-130-0127 | Woodland Camouflage | Medium | Long |
| 19-130-0125 | Black | Medium | Regular |
| 19-130-0123 | Desert Camouflage | Medium | Regular |
| 19-130-0124 | Navy | Medium | Regular |
| 19-130-0122 | Woodland Camouflage | Medium | Regular |
| 19-130-0126 | White | Medium | Regular |
| 19-130-0119 | Navy | Medium | Short |
| 19-130-0118 | Desert Camouflage | Medium | Short |
| 19-130-0121 | White | Medium | Short |
| 19-130-0120 | Black | Medium | Short |
| 19-130-0117 | Woodland Camouflage | Medium | Short |
| 19-130-0115 | Black | Small | Short |
| 19-130-0113 | Desert Camouflage | Small | Short |
| 19-130-0114 | Navy | Small | Short |
| 19-130-0110 | Black | Small | Extra short |
| 19-130-0116 | White | Small | Short |
| 19-130-0112 | Woodland Camouflage | Small | Short |
| 19-130-0108 | Desert Camouflage | Small | Extra short |
| 19-130-0107 | Woodland Camouflage | Small | Extra short |
| 19-130-0145 | Black | X-Large | Standard length |
| 19-130-0146 | White | X-Large | Standard length |
| 19-130-0144 | Navy | X-Large | Standard length |
| 19-130-0143 | Desert Camouflage | X-Large | Standard length |
| 19-130-0142 | Woodland Camouflage | X-Large | Standard length |
| 19-130-0150 | Black | 2X-Large | Standard length |
| 19-130-0148 | Desert Camouflage | 2X-Large | Standard length |
| 19-130-0151 | White | 2X-Large | Standard length |
| 19-130-0147 | Woodland Camouflage | 2X-Large | Standard length |
| 19-130-0109 | Navy | Small | Extra short |
| 19-130-0149 | Navy | 2X-Large | Standard length |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Specifications
Specifications
| Size | Small |
| Material | Composite Fabric |
| Color | White |
| Certifications/Compliance | ASTM D1777 |
| Style | Extra short |
| Size (English) Chest | 30 to 37 in. |
| Size (Metric) Chest | 76.2 to 93.98 cm |
| Thickness | 1.5 mm |
| Length (English) | 57 to 66 in. |
| Length (Metric) | 144.78 to 167.64 cm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?