Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lanx Standard Chemical Protective Overgarment Jacket

Catalog No. 191300112
Change view
Click to view available options
Color:
Black
Desert Camouflage
Navy
White
Woodland Camouflage
Size:
Small
Medium
Large
X-Large
2X-Large
Style:
Extra short
Long
Regular
Short
Standard length
45 product options available for selection
Product selection table with 45 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Style
19-130-0112 Woodland Camouflage Small Short
19-130-0138 Desert Camouflage Large Long
19-130-0140 Black Large Long
19-130-0139 Navy Large Long
19-130-0137 Woodland Camouflage Large Long
19-130-0141 White Large Long
19-130-0135 Black Large Regular
19-130-0133 Desert Camouflage Large Regular
19-130-0134 Navy Large Regular
19-130-0136 White Large Regular
19-130-0132 Woodland Camouflage Large Regular
19-130-0128 Desert Camouflage Medium Long
19-130-0130 Black Medium Long
19-130-0129 Navy Medium Long
19-130-0131 White Medium Long
19-130-0127 Woodland Camouflage Medium Long
19-130-0125 Black Medium Regular
19-130-0123 Desert Camouflage Medium Regular
19-130-0124 Navy Medium Regular
19-130-0122 Woodland Camouflage Medium Regular
19-130-0126 White Medium Regular
19-130-0119 Navy Medium Short
19-130-0118 Desert Camouflage Medium Short
19-130-0121 White Medium Short
19-130-0120 Black Medium Short
19-130-0117 Woodland Camouflage Medium Short
19-130-0115 Black Small Short
19-130-0113 Desert Camouflage Small Short
19-130-0114 Navy Small Short
19-130-0110 Black Small Extra short
19-130-0116 White Small Short
19-130-0108 Desert Camouflage Small Extra short
19-130-0111 White Small Extra short
19-130-0107 Woodland Camouflage Small Extra short
19-130-0145 Black X-Large Standard length
19-130-0146 White X-Large Standard length
19-130-0144 Navy X-Large Standard length
19-130-0143 Desert Camouflage X-Large Standard length
19-130-0142 Woodland Camouflage X-Large Standard length
19-130-0150 Black 2X-Large Standard length
19-130-0148 Desert Camouflage 2X-Large Standard length
19-130-0151 White 2X-Large Standard length
19-130-0147 Woodland Camouflage 2X-Large Standard length
19-130-0109 Navy Small Extra short
19-130-0149 Navy 2X-Large Standard length
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
45 options
This item is not returnable. View return policy
Catalog No. 19-130-0112 Supplier Lanx Supplier No. CPONFRJSSWOOD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Absorbent, durable, air permeable, user comfortable garments

Specifications

Size Small
Material Composite Fabric
Color Woodland Camouflage
Certifications/Compliance ASTM D1777
Style Short
Size (English) Chest 30 to 37 in.
Size (Metric) Chest 76.2 to 93.98 cm
Thickness 1.5 mm
Length (English) 66 to 69 in.
Length (Metric) 167.64 to 175.26 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.