Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- Chemical Resistant Pants and Trousers
- Lanx Standard Chemical Protective Overgarment Pants
Lanx Standard Chemical Protective Overgarment Pants
Catalog No. 191300160
Change view
Click to view available options
Color:
Black
Desert Camouflage
Navy
White
Woodland Camouflage
Size:
2X-Large
Large, Long
Large, Regular
Medium, Long
Medium, Regular
Medium, Short
Small, Short
Small, X-Short
X-Large
45 product options available for selection
| Catalog No. | Color | Size |
|---|---|---|
| 19-130-0160 | Black | Small, Short |
| 19-130-0183 | Desert Camouflage | Large, Long |
| 19-130-0185 | Black | Large, Long |
| 19-130-0180 | Black | Large, Regular |
| 19-130-0184 | Navy | Large, Long |
| 19-130-0182 | Woodland Camouflage | Large, Long |
| 19-130-0186 | White | Large, Long |
| 19-130-0179 | Navy | Large, Regular |
| 19-130-0181 | White | Large, Regular |
| 19-130-0177 | Woodland Camouflage | Large, Regular |
| 19-130-0173 | Desert Camouflage | Medium, Long |
| 19-130-0174 | Navy | Medium, Long |
| 19-130-0175 | Black | Medium, Long |
| 19-130-0176 | White | Medium, Long |
| 19-130-0172 | Woodland Camouflage | Medium, Long |
| 19-130-0170 | Black | Medium, Regular |
| 19-130-0168 | Desert Camouflage | Medium, Regular |
| 19-130-0169 | Navy | Medium, Regular |
| 19-130-0165 | Black | Medium, Short |
| 19-130-0163 | Desert Camouflage | Medium, Short |
| 19-130-0171 | White | Medium, Regular |
| 19-130-0164 | Navy | Medium, Short |
| 19-130-0167 | Woodland Camouflage | Medium, Regular |
| 19-130-0166 | White | Medium, Short |
| 19-130-0162 | Woodland Camouflage | Medium, Short |
| 19-130-0161 | White | Small, Short |
| 19-130-0157 | Woodland Camouflage | Small, Short |
| 19-130-0158 | Desert Camouflage | Small, Short |
| 19-130-0155 | Black | Small, X-Short |
| 19-130-0153 | Desert Camouflage | Small, X-Short |
| 19-130-0154 | Navy | Small, X-Short |
| 19-130-0152 | Woodland Camouflage | Small, X-Short |
| 19-130-0156 | White | Small, X-Short |
| 19-130-0188 | Desert Camouflage | X-Large |
| 19-130-0189 | Navy | X-Large |
| 19-130-0187 | Woodland Camouflage | X-Large |
| 19-130-0191 | White | X-Large |
| 19-130-0195 | Black | 2X-Large |
| 19-130-0193 | Desert Camouflage | 2X-Large |
| 19-130-0194 | Navy | 2X-Large |
| 19-130-0196 | White | 2X-Large |
| 19-130-0192 | Woodland Camouflage | 2X-Large |
| 19-130-0178 | Desert Camouflage | Large, Regular |
| 19-130-0159 | Navy | Small, Short |
| 19-130-0190 | Black | X-Large |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Specifications
Specifications
| Size | Small, Short |
| Material | Composite Fabric |
| Color | Black |
| Certifications/Compliance | ASTM D1777 |
| Size (Metric) Waist | 63.5 to 83.82 cm |
| Item Description | 1.5 mm Thick |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?