Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Large Compass
SDPSCI_ED

Catalog No. s99396 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S99396 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99396 Supplier United Scientific Supplies Supplier No. CPL090
Only null left
Add to Cart
Add to Cart

Extra-large magnetic compass.

  • Brightly colored plastic case with a clear plastic top
  • L × W × H: 4 × 4 × 1 in. (10.2 × 10.2 × 2.54cm)
  • Shipping weight: 2 oz. (56.7g)

Specifications

Quantity 1 Ea.
Diameter (Metric) Inner 9 cm
Material Plastic
Product Type Large Compass
Diameter (English) Inner 3.54 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.