Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Large Kneeling Mat

Catalog No. 19400111 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
21 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-400-111 21 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-400-111 Supplier Impacto™ Supplier No. MAT5050
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Impacto™ Large Kneeling Mat, designed for severe kneeling conditions, will not compress or absorb liquids

  • Offers cushioning/support to reduce knee trauma and reduce lower back stress
  • Provides protection from cumulative trauma and abrasions
  • Will not compression set or absorb liquids
  • Impervious to petroleum products
  • Self-extinguishing
  • Resilient closed-cell foam with convenient, built-in handle
  • Silicone-free and non-conductive
  • Easy to clean with pressure washer, steam, or soap & water

Specifications

Certifications/Compliance CE Certified & EN 14404:2004 + Ai:2010 (Type 3)
Color Black
Dimensions (L x W) 21 x 14 in.
For Use With (Application) Use on Hard Steel, Concrete, Grating, Gravel, Wet Surfaces, Dirt, and Mud
Includes Built-In Carrying Handle
Material Heavy Resilient, Closed-Cell Foam (1 in.)
Gender Unisex
Resistant To Petroleum Products
Product Type Large Kneeling Mat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.