Learn More
Description
- Large, HDPE utility jars have hundreds of uses around the lab
- Natural color
Specifications
Specifications
| Capacity | 68 oz., 2000 mL |
| Capacity (Metric) | 2000 mL |
| Color | Natural |
| Material | HDPE |
| Closure Color | White |
| Neck Finish | 120 |
| Height (Metric) | 160 mm |
| Closure Material | Metal |
| Closure Size | 120 mm |
| Diameter (Metric) | 149 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
