Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Large Relieved Blade Scissors

Catalog No. 18100997 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
134.38 mm
162.5 mm
Length (Metric) Blade:
44.65 mm
60 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (Metric) Blade
18-100-997 162.5 mm 60 mm
18-100-996 134.38 mm 44.65 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-997 Supplier Excelta™ Supplier No. 359
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excelta™ Three Star extremely precise large relieved blade tempered stainless steel (AISI 420) scissors are ideal for delicate applications. Their sharp tips are designed for a wide variety of applications, while providing a superior cut.

  • The 358 extremely precise large relieved blade tempered stainless steel (AISI 420) scissors are ideal for delicate applications.
  • Their sharp tips are designed for a wide variety of applications, while providing a superior cut.
  • The sleek, twisted frame gives them a professional and unique look.
  • They are acid proof, rust resistant and autoclavable.

Specifications

Grade 3 Star
Length (English) 6.5 in.
Length (Metric) 162.5 mm
Length (Metric) Blade 60 mm
Material Stainless Steel (AISI 420)
Autoclavable Autoclavable
For Use With (Application) Precision Cutting
Length (English) Blade 2.355 in.
Sterility Non-sterile
Tip Style Sharp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.