Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Large Self-Laminating Blank Tags

Catalog No. 19112954 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W):
2.5 x 5 in.
3.25 x 5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-112-954 Blue 3.25 x 5 in.
19-112-950 White 3.25 x 5 in.
19-112-951 Yellow 3.25 x 5 in.
19-112-952 Red 3.25 x 5 in.
19-112-956 Yellow 2.5 x 5 in.
19-112-953 Green 3.25 x 5 in.
19-112-955 White 2.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-112-954 Supplier Brady™ Supplier No. 102013
Add to Cart
Add to Cart

Prevent your text from smearing or smudging in some of the harshest environments. Brady™ Large Self-Laminating Blank Tags are durable one-sided tags with a write-on area that accepts most marking pens.

  • Polyester tags provide identification solutions for almost any environment
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor or outdoor use
  • Tags are water-resistant

Specifications

Quantity 25/Pk.
Color Blue
Material Polyester
Includes (25) nylon fasteners
Shape Rectangle
Waterproof Water-resistant
Dimensions (L x W) 3.25 x 5 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.