Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Large Slide Drying Hotplate
SDP

Catalog No. 22445343 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W x H):
450 x 282 x 85.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-445-343 450 x 282 x 85.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-343 Supplier Mopec™ Supplier No. BK401
Add to Cart
Add to Cart

Large Slide Drying Hotplate is designed to quickly and efficiently dry paraffin tissue sections. The rapid heating system ensures the hotplate is ready to use in less time, while the digital temperature control allows for accurate control of temperatures.

  • Designed to take up minimal bench-top space
  • Digital temperature control to meet precise temperature requirements
  • Rapid heating system ensures system is ready to use in less time
  • Slide support rails can be adjusted to fit different slide sizes
  • Anti-microbial coating to help prevent bacteria and virus growth
  • Optional lid helps reduce drying time and improve temperature control

Specifications

Material Stainless Steel
Temperature Range (Metric) 86°F to 194°F
Dimensions (L x W x H) 450 x 282 x 85.5 mm
Voltage 110/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.