Learn More
Description
- Please see image for additional information regarding measurements.
- a (metric): 140 mm
- b (metric): 255 mm
- c (metric): 100 mm
- Length (metric): 360 mm
- Weight (metric): 1540 g
- a (English): 5 and 1/2 in.
- b (English): 10 in.
- c (English): 4 in.
- Length (English): 14 in.
- Weight (English): 3.40 lb.
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Scoop |
| Length (English) | 14 in. |
| Width (English) | 5 -1/2 in. |
| Length (Metric) | 360 mm |
| Shape | Scoop |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
