Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Laser and Ink Jet Cold Temperature Vinyl Right-to-Know Labels - NFPA Diamond

Catalog No. 19112749 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-749 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-749 Supplier Brady™ Supplier No. 59248

Pre-Printed Right-to-Know labels allow the printer to produce 5-color chemical labels in a single, black print pass.

NFPA Diamond

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979
Description Label
Adhesive Type Permanent Acrylic
Color Blue/Red/White/Yellow
Format Label
Material Vinyl
Product Type Label
For Use With (Equipment) Laser Printers
Languages English
Quantity 25/Pk.
Shape Rectangle
Size (English) 10 x 7 in. (W x H)
Thickness (Metric) 0.1016 mm
Dimensions (L x W) 7 x 10 in.
Width (English) 10 in.
Width (Metric) 257.81 mm
Height (English) 7 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.