Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester

Catalog No. 19112783 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.25 x 0.25 in. (W x H)
0.3 x 0.25 in. (W x H)
0.375 x 0.375 in. (W x H)
0.5 x 0.437 in. (W x H)
0.65 x 0.2 in. (W x H)
0.65 x 0.25 in. (W x H)
0.8 x 0.25 in. (W x H)
0.8 x 0.5 in. (W x H)
1 x 0.5 in. (W x H)
1.5 x 0.25 in. (W x H)
1.875 x 0.375 in. (W x H)
1.875 x 0.833 in. (W x H)
1.875 x 1.33 in. (W x H)
2.5 x 1 in. (W x H)
3 x 0.375 in. (W x H)
8.5 x 11 in. (W x H)
Color:
White
Yellow
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Color
19-112-783 8.5 x 11 in. (W x H) White
19-112-756 1.875 x 0.375 in. (W x H) White
19-112-757 3 x 0.375 in. (W x H) Yellow
19-112-758 1.875 x 0.833 in. (W x H) White
19-112-759 1.875 x 0.833 in. (W x H) Yellow
19-112-760 1.875 x 1.33 in. (W x H) White
19-112-761 0.3 x 0.25 in. (W x H) White
19-112-775 2.5 x 1 in. (W x H) Yellow
19-112-774 2.5 x 1 in. (W x H) White
19-112-780 0.5 x 0.437 in. (W x H) Yellow
19-112-781 0.25 x 0.25 in. (W x H) White
19-112-782 0.375 x 0.375 in. (W x H) White
19-112-784 8.5 x 11 in. (W x H) Yellow
19-112-786 0.65 x 0.2 in. (W x H) White
19-112-787 0.65 x 0.2 in. (W x H) Yellow
19-112-795 0.65 x 0.25 in. (W x H) White
19-112-800 0.8 x 0.25 in. (W x H) White
19-112-802 0.8 x 0.5 in. (W x H) White
19-112-806 1 x 0.5 in. (W x H) Yellow
19-112-807 1 x 0.5 in. (W x H) White
19-112-811 1.5 x 0.25 in. (W x H) White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 missing translation for 'options'
Catalog No. 19-112-783 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' LAT2874725SH
Add to Cart
Add to Cart

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description Chemical, humidity, smear, UV and weather-Resistant
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Label
Material Polyester (B-747)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Laser Printable Label
Sterility Non-sterile
Labels per Row 1
Quantity 25/Pk.
Shape Rectangle
Size (English) 8.5 x 11 in. (W x H)
Size (Metric) 215.9 x 279.4 mm (W x H)
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 0.0037 in.
Thickness (Metric) 0.094 mm
Dimensions (L x W) 279.40 x 215.90 mm
Length (English) 8.5 in.
Width (English) 8.5 in.
Width (Metric) 215.90 mm
Height (Metric) 279.40 mm
Height (Metric) Printable Area 279.40 mm
Alternate Part Number LAT-28-747-25SH
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.