Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lasertab™ Laser Printable Labels, Metallized Polyester (B-773)

Catalog No. 19112785 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1 x 0.5 in. (W x H)
1.5 x 0.75 in. (W x H)
2.5 x 1 in. (W x H)
8.5 x 11 in. (W x H)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-112-785 8.5 x 11 in. (W x H)
19-112-772 1.5 x 0.75 in. (W x H)
19-112-776 2.5 x 1 in. (W x H)
19-112-808 1 x 0.5 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-112-785 Supplier Brady™ Supplier No. LAT2877325SH
Add to Cart
Add to Cart

Used to identify property from components to finished products. Brady™ LASERTAB™ Laser Printable Labels are made of polyester material that allow printed information and barcodes/data codes to remain legible and scannable when subjected to harsh environments.

  • Through Hole - Top application
  • Withstands extremely high temperatures (-85°F to 248°F)

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Adhesive Type Acrylic, Permanent
Coating None
Color Silver
Finish Matte
Format Die-cut
Material Metallized Polyester (B-773)
Printable Sides Single-side Printable
Print Technology None
Product Type Laser Printable Label
Sterility Non-sterile
Shape Rectangle
Size (English) 8.5 x 11 in. (W x H)
Size (Metric) 21.5 x 27.9 cm (W x H)
Thickness (English) 0.0051 in.
Dimensions (L x W) 11 x 8.5 in.
Length (English) 11 in.
Width (English) 8.5 in.
Width (Metric) 21.59 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.