Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Latchways Standard Self-Retracting Lanyard

Catalog No. 19825027 Shop All MSA Products
Change view
Click to view available options
Latchways Standard Self-Retracting Lanyards
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-825-027 Latchways Standard Self-Retracting Lanyards
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-825-027 Supplier MSA™ Supplier No. 6220700US

For working in confined spaces and at heights. MSA™ Latchways Standard Self-Retracting Lanyards utilize modern engineering and innovative design.

  • Offers dependable means of fall protection and has been specifically designed for use in number of different environments
  • Unhindered hands-free fall protection solution
  • Completely field servicable
  • Frictionless Constant Forc

Compliance

Meets applicable OSHA standards; ANSI™ Z359.14: CSA Z259.2.2; EN360:2002 requirements.

Specifications

Color Gray
Material Stainless Steel
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Product Type Self-Retracting Lanyard
Length (English) 7 ft.
Length (Metric) 23 m

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.