Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Latex-Free Polypropylene Beard Covers
SDP

Catalog No. 19722004
Change view
Click to view available options
Color:
Blue
White
Length (English):
18 in.
21 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
19-722-004 White 21 in.
19-722-005 Blue 21 in.
19-120-929 White 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-722-004 Supplier Keystone Safety Supplier No. 112NWIWHITEXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polypropylene beard covers protect workers against dry particulates, dirt, and grime.

  • Polypropylene beard cover
  • Lightweight
  • 100% latex free
  • White or blue
  • Choose 18 in. or 21 in. size
  • 100/Bag

Specifications

Type General Purpose Beard Cover
Material Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Length (English) 21 in.
Length (Metric) 53.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.